Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CPU Mobil Mount - Black 10"W x 19"D x 26"H

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

CPU Mobil Mount - Black 10"W x 19"D x 26"H

Item #: WBB344932

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $125.95
Product Information
Customer Review
Product Q&A
Accessories
CPU Mobil Mount - Black 10"W x 19"D x 26"H

The CPU bracket is use most often with mobile carts. The CPU brackets uses easy grip knobs for adjusting the width from 3-1/2" to 10" and the adjustment in height from 18"-26". The enclosed deep is at 19". The CPU holder is made of 14 gauge solid steel frame with epoxy coated finish for strength and durability. In Black color finish. Limited five year warranty except for electronics and motors which are covered for one year as are Lights and illuminators.

Product Specifications

    • WIDTH INCHES10
    • HEIGHT INCHES26
    • DEPTH INCHES19
    • COLOR FINISHBlack
    • BRANDAFC Industries
    • MANUFACTURERS PART NUMBERCPU-03-B
    • TYPECPU Holder
    • DESCRIPTIONCPU Mobil Mount
    • FRAME CONSTRUCTIONSteel
    • CONSTRUCTIONSteel
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.204.95.166:60