Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kensington® Monitor Stand, 60046, Flat Panel, 22-3/4" X 12-1/4" X 2-1/2-4-1/2, Black

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Kensington® Monitor Stand, 60046, Flat Panel, 22-3/4" X 12-1/4" X 2-1/2-4-1/2, Black

Item #: WBB1001123

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $65.15 Save up to 37%
Qty Price
1 $44.35 ea.
2+ $40.78 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kensington® Monitor Stand, 60046, Flat Panel, 22-3/4" X 12-1/4" X 2-1/2-4-1/2, Black

Monitor stand features a special thin, sleek design for flat-panel monitors. As a part of the SmartFit System, the monitor stand offers a simple setup that maximizes the ergonomic benefit for improved comfort. Easily adjust in height from 2-1/2" to 4-1/2" with no tools. Monitor stand supports up to 35 lb. and is sized to accommodate flat panel monitors up to 21". Design includes two adjustable stands for speakers, a PDA cradle, or other workstation tools. Stand accommodates keyboard storage and cable management. Nonslip rubber feet and top keep your items secure.

Features
  • Cable Management
  • Adjustable Height
  • Rubber Feet


  • Product Specifications

      • WIDTH INCHES22-3/4
      • HEIGHT INCHES4-1/2
      • DEPTH INCHES12-1/2
      • COLOR FINISHBlack
      • BRANDKensington®
      • MANUFACTURERS PART NUMBER60046
      • LIMITED WARRANTY1 Year
      • TYPEMonitor Riser
      • DESCRIPTIONFlat Panel Monitor Stand
      • MONITOR SUPPORTEDUp to 21" Flat Panel Display

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.166.3.44:25