Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory 23705 Economy Wrist Rest, Non Skid-Base, Blue

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Compucessory 23705 Economy Wrist Rest, Non Skid-Base, Blue

Item #: WBB1000540

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $5.69 Save up to 57%
Price: $ 2.42
Product Information
Customer Review
Product Q&A
Accessories
Compucessory 23705 Economy Wrist Rest, Non Skid-Base, Blue

Soft, padded wrist rest relieves stress and fatigue for those long hours at the keyboard. 5"W x 4.87"L envelope.

Product Specifications

    • BRANDCompucessory
    • MANUFACTURERS PART NUMBER23705
    • WIDTH INCHES18-3/4
    • DEPTH INCHES4
    • HEIGHT INCHES1/2
    • COLOR FINISHBlue
    • DESCRIPTIONEconomy Wrist Rest
    • TYPEWrist Support
    • PACKAGE QUANTITY100/Pk
    • ADDITIONAL INFORMATIONNon-Skid Base

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!