Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Verbatim® Ergo Desktop Mouse, 97593, 3" X 4-1/4" X 1-1/2", Blue

Rollover image to zoom in

Click image to enlarge

See all 110 items in product family

Verbatim® Ergo Desktop Mouse, 97593, 3" X 4-1/4" X 1-1/2", Blue

Item #: WBB1000880

Sold By: globalindustrial.com

Expected ship date 06/29/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $36.95
Product Information
Product Q&A
Accessories
Verbatim® Ergo Desktop Mouse, 97593, 3" X 4-1/4" X 1-1/2", Blue

Move comfortably around your desktop with Verbatim's Ergo Mouse. This Wireless Desktop Optical Mouse features a modern design with a convenient thumb support; the super smooth, rubberized grip is made for comfort and control—so navigating your computer is a breeze. Plug in the nano receiver and go wireless with 2.4GHz reliability and performance. The nano receiver is small enough to plug in once and leave connected so it's great for computing on the go.

Product Specifications

    • COLOR FINISHBlue
    • BRANDVerbatim®
    • MANUFACTURERS PART NUMBER97593
    • LIMITED WARRANTY1 Year
    • TYPEMouse
    • DESCRIPTIONErgo Mouse
    • POINTING DEVICE CONNECTIVITY TECHNOLOGYWireless - Radio Frequency
    • SCROLLER TYPEScroll Wheel
    • MOVEMENT DETECTIONOptical
    • PACKAGE CONTENTSErgo Mouse, USB Receiver

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.