Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dome® Ergonomic Therapeutic Support Gloves, 3703, Small Size, Black

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Dome® Ergonomic Therapeutic Support Gloves, 3703, Small Size, Black

Item #: WBB1140808

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $14.50
Product Information
Customer Review
Product Q&A
Accessories
Dome® Ergonomic Therapeutic Support Gloves, 3703, Small Size, Black

Ergonomic, therapeutic support gloves are made with exclusive Med-A-Likra fabric to help reduce pain and stiffness associated with continuous motion syndrome and arthritis.

Product Specifications

    • COLOR FINISHBlack
    • BRANDDome®
    • MANUFACTURERS PART NUMBERDOM3703
    • TYPEWrist Support
    • DESCRIPTIONErgonomic Therapeutic Support Gloves
    • SIZENo. 3 - Small
    • PACKAGE QUANTITY2/PR

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

184.73.45.9:26