Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory Speaker System, 51544, 1 Watt RMS, Black

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Compucessory Speaker System, 51544, 1 Watt RMS, Black

Item #: WBB1001514

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $19.99 Save up to 31%
Price: $ 13.75
Product Information
Customer Review
Product Q&A
Accessories
Compucessory Speaker System, 51544, 1 Watt RMS, Black

Pre-amplified and magnetically shielded speakers feature 2" x 2-1/2" full-range drivers and are USB powered. Manage the power and volume with controls on the side. Speakers also offer one watt per channel, LED power indicator and 3.5 mm stereo headphone jack.

Product Specifications

    • BRANDCompucessory
    • MANUFACTURERS PART NUMBER51544
    • COLOR FINISHBlack
    • DESCRIPTIONSpeaker System
    • TYPEComputer Speakers
    • POWER SOURCEUSB
    • RMS OUTPUT POWER1 W
    • CONTROLSPower, Volume

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!