Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory Speaker System, 51545, 4 Watts RMS, Black

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Compucessory Speaker System, 51545, 4 Watts RMS, Black

Item #: WBB1001671

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.99 Save up to 20%
Price: $31.95
Product Information
Customer Review
Product Q&A
Accessories
Compucessory Speaker System, 51545, 4 Watts RMS, Black

Speaker system features 2" x 2" full-range driver and are USB-powered. Control the power and volume with controls on the side. Speakers also offer 2mm x 40mm x 70mm passive membrane, one watt per channel, single input 3.5 mm stereo and stereo headphone jack.

Product Specifications

    • COLOR FINISHBlack
    • BRANDCompucessory
    • MANUFACTURERS PART NUMBER51545
    • TYPEComputer Speakers
    • DESCRIPTIONSpeaker System
    • CONTROLSPower, Volume
    • POWER SOURCEUSB
    • RMS OUTPUT POWER4 W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.146.169.191:21