Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory Speaker System, 30251, 3 Watts RMS, Black

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Compucessory Speaker System, 30251, 3 Watts RMS, Black

Item #: WBB1001714

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $28.99 Save up to 33%
Price: $19.50
Product Information
Customer Review
Product Q&A
Accessories
Compucessory Speaker System, 30251, 3 Watts RMS, Black

Flat panel speakers feature a space-saving design and deliver superior sound quality with 3" full-range drivers. Speakers offer volume control, LED power indicator and a frequency range of 120Hz to 18KHz. Set of speakers includes external adapter (Input: AC 120v, 60Hz, 5W). Power cord is 6' in length. Audi cord is 5' in length. Speakers are 3" deep at their deepest point. 2 x 1.5W, 3W (RMS) total.

Product Specifications

    • WIDTH INCHES3-1/2
    • HEIGHT INCHES8
    • DEPTH INCHES3
    • COLOR FINISHBlack
    • BRANDCompucessory
    • MANUFACTURERS PART NUMBER30251
    • MATERIAL(S)Plastic
    • TYPEComputer Speakers
    • DESCRIPTIONSpeaker System
    • CORD LENGTH6 ft
    • POWER SOURCEAC Adapter
    • INPUT VOLTAGE110 V AC
    • CONTROLSVolume, LED Indicator
    • PACKAGE CONTENTS30251 Full Range Speaker System, External AC Adapter
    • ADDITIONAL INFORMATIONPower Cord Length : 6ft, Audio Cord Length: 5ft
    • SPEAKER CONFIGURATION2
    • RMS OUTPUT POWER3 W

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.80.147:24