Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory Wrist Rest/Mousepad, 23718, Stain Resistant, 9" X 11" X 3/4", Black

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Compucessory Wrist Rest/Mousepad, 23718, Stain Resistant, 9" X 11" X 3/4", Black

Item #: WBB1000761

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $29.89 Save up to 46%
Price: $16.00
Product Information
Customer Review
Product Q&A
Accessories
Compucessory Wrist Rest/Mousepad, 23718, Stain Resistant, 9" X 11" X 3/4", Black

Soft skin gel mouse pad/wrist rest combo provides comfort and support. Design is smooth, durable and stain-resistant. Nonskid rubber backing keeps pad in place.

Features
  • Non-skid
  • Stain Resistant


  • Product Specifications

      • WIDTH INCHES11
      • HEIGHT INCHES4/5
      • DEPTH INCHES9
      • COLOR FINISHBlack
      • BRANDCompucessory
      • MANUFACTURERS PART NUMBER23718
      • MATERIAL(S)Gel, Rubber Backing
      • TYPEMouse Pad
      • DESCRIPTIONGel Mouse Pad W/Wrist Rest

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.146.176.30:24