Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory 13081 Hook & Loop Cable Ties, Assorted Colors, Pack of 10

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

Compucessory 13081 Hook & Loop Cable Ties, Assorted Colors, Pack of 10

Item #: WBB1000886

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 6.50
Product Information
Customer Review
Product Q&A
Accessories
Compucessory 13081 Hook & Loop Cable Ties, Assorted Colors, Pack of 10

Computer Cable Ties keep cables clear and organized. Use the assorted color cable ties for color-coding. Hook-and-loop closure cable ties come in red, blue, yellow, purple and black.

Product Specifications

    • BRANDCompucessory
    • MANUFACTURERS PART NUMBER13081
    • WIDTH INCHES7
    • DEPTH INCHES3/4
    • HEIGHT INCHES1/8
    • COLOR FINISHAssorted
    • DESCRIPTIONHook & Loop Cable Ties
    • TYPECable Management
    • INCLUDES10 x Cable Ties
    • PACKAGE QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!