Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Master® Cord Away Channel, 00205, Self Adhesive, 2-3/8" X 48" X 15/16", Black

Rollover image to zoom in

Click image to enlarge

See all 59 items in product family

Master® Cord Away Channel, 00205, Self Adhesive, 2-3/8" X 48" X 15/16", Black

Item #: WBB1000873

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $13.90 Save up to 25%
Qty Price
1 $15.61 ea.
2 $11.76 ea.
3+ $10.46 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Master® Cord Away Channel, 00205, Self Adhesive, 2-3/8" X 48" X 15/16", Black

Wire channel mounts vertically or horizontally on furniture, baseboards and walls to keep tangled wires and cables hidden. Nonlocking J-style is designed for larger or multiple cords. Position using self-adhesive backing. Use for office equipment, computer components, entertainment systems, lighting fixtures and more to keep office and home areas neater, safer and more efficient. Channel can be cut to size.

Attractive Channels help eliminate unsightly clutter created by multiple wire usage, Easy to install, self-adhesive channels can be mounted vertically or horizontally on furniture, baseboards, or walls

Product Specifications

    • HEIGHT INCHES48
    • COLOR FINISHBlack
    • BRANDMaster®
    • MANUFACTURERS PART NUMBER205
    • TYPECable Management
    • DESCRIPTIONJ Style Wire Organizer Systems - Channel
    • PACKAGE CONTENTSChannel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

23.23.34.22:26