Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory 30225 Backlight USB Corded Keyboard, Black

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Compucessory 30225 Backlight USB Corded Keyboard, Black

Item #: WBB1000919

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.99 Save up to 36%
Price: $ 31.95
Product Information
Customer Review
Product Q&A
Accessories
Compucessory 30225 Backlight USB Corded Keyboard, Black

Wired computer keyboard features a blue backlight that shows up around the keys and even through the keys for illuminated typing. Four one-touch, hot keys allow fast action for useful functions. Backlight can be turned on or off by user.

Product Specifications

    • BRANDCompucessory
    • MANUFACTURERS PART NUMBER30225
    • WIDTH INCHES18-5/8
    • DEPTH INCHES7-1/2
    • HEIGHT INCHES1-5/16
    • COLOR FINISHBlack
    • DESCRIPTIONBacklight USB Corded Keyboard
    • TYPEKeyboard
    • HOST INTERFACEUSB
    • OPERATING SYSTEM COMPATIBILITYWindows
    • BATTERY INCLUDEDNo
    • BATTERY SIZENot Applicable
    • CONNECTIVITYWired
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!