Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Keyboard Platform, 4022J, Laminate, 21-1/2

Rollover image to zoom in

Click image to enlarge

See all 71 items in product family

HON® Keyboard Platform, 4022J, Laminate, 21-1/2" X 10" X 1-3/23", Henna Cherry

Item #: WBB1140799

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $95.95
Product Information
Product Q&A
Accessories
HON® Keyboard Platform, 4022J, Laminate, 21-1/2" X 10" X 1-3/23", Henna Cherry

Keyboard platform is designed to fit the HON 10700, 10600, 11500, 10500 and 94000 Series deluxe modular desking. Surface can be positioned at 2", 2-1/2", 3" or 3-1/2" below bottom of work surface. Minimum clearance for mounting is 22-7/8" wide x 17" deep. Design will not fit on a 37" x 24" corner work surface. Keyboard platform features a laminate finish.

Product Specifications

  • WIDTH INCHES21-1/2
  • HEIGHT INCHES1-3/23
  • DEPTH INCHES10
  • COLOR FINISHCherry
  • BRANDHON®
  • MANUFACTURERS PART NUMBERHON4022J
  • PACKAGE QUANTITY1
  • TYPEKeyboard Tray
  • DESCRIPTIONKeyboard Platform

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.