Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
HON® Keyboard Platform, Laminate, 4022C, 21-1/2" X 10" X 1-3/23", Harvest

Rollover image to zoom in

Click image to enlarge

See all 77 items in product family

HON® Keyboard Platform, Laminate, 4022C, 21-1/2" X 10" X 1-3/23", Harvest

Item #: WBB1140801

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $113.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
HON® Keyboard Platform, Laminate, 4022C, 21-1/2" X 10" X 1-3/23", Harvest

Keyboard platform is designed to fit the HON 10700, 10600, 11500, 10500 and 94000 Series deluxe modular desking. Surface can be positioned at 2", 2-1/2", 3" or 3-1/2" below bottom of work surface. Minimum clearance for mounting is 22-7/8" wide x 17" deep. Design will not fit on a 37" x 24" corner work surface. Keyboard platform features a laminate finish.

Product Specifications

    • WIDTH INCHES21-1/2
    • HEIGHT INCHES1-3/23
    • DEPTH INCHES10
    • COLOR FINISHHarvest
    • BRANDHON®
    • MANUFACTURERS PART NUMBERHON4022C
    • TYPEKeyboard Tray
    • DESCRIPTIONKeyboard Platform
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.75.80:60