Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory 25004 Under Desk Keyboard Tray, 18" Track Length, Black

Rollover image to zoom in

Click image to enlarge

See all 60 items in product family

Compucessory 25004 Under Desk Keyboard Tray, 18" Track Length, Black

Item #: WBB1000762

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $134.99 Save up to 46%
Price: $ 72.95
Product Information
Customer Review
Product Q&A
Accessories
Compucessory 25004 Under Desk Keyboard Tray, 18" Track Length, Black

Keyboard drawer offers a gel wrist rest and retractable mouse pad. Keyboard tray has a tilt range of +15/-15 degrees, 360-degree swivel and unlimited positions within height range. Mousing surface can be used to the left or right of the keyboard. Keyboard tray will work in standard workstations. Track length is 18".

Product Specifications

    • BRANDCompucessory
    • MANUFACTURERS PART NUMBER25004
    • WIDTH INCHES22-1/2
    • DEPTH INCHES11-3/4
    • HEIGHT INCHES2-1/8
    • COLOR FINISHBlack
    • DESCRIPTIONUnder Desk Keyboard Tray
    • TYPEKeyboard Tray
    • TILT (DEGREES)+15°/-15°
    • SWIVEL (DEGREES)360°
    • KEYBOARD TRAY (W X D)22" x 11"
    • MOUSE TRAY (W X D)6-1/4" x 6-1/4"
    • GLIDE TRACK LENGTH18"
    • PACKAGE QUANTITY1
    • ADDITIONAL INFORMATIONMouse Stage measures 6 1/3" x 6 1/3"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!