Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Verbatim® Wireless Bluetooth Mobile Keyboard, 97872, White

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

Verbatim® Wireless Bluetooth Mobile Keyboard, 97872, White

Item #: WBB1001007

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $86.00 Save: up to 21%
Price: $67.95
Product Information
Product Q&A
Accessories
Mobile Bluetooth keyboard offers a quick and easy way to compose e-mail and other documents. Designed to work with your iPhone, iPad, iPad 2, and other Bluetooth-enabled Verbatim® Wireless Bluetooth Mobile Keyboard, 97872, White

Tablets, this keyboard features an ultra-compact design that folds for maximum portability and easy storage in the included carrying case. Enhanced Bluetooth capability allows pairing with up to six devices at one time. Built-in media console allows you to play, pause and control your iTunes with the touch of a button, along with volume controls of up, down and mute. Easy-to-use function keys include cut, copy, and paste as well as brightness, power off and device locking keys. Quiet, soft-touch keys provide crisp, responsive feel when typing. Built into the thin-profile keyboard, retractable iPhone stand allows improved screen visibility when typing. Stand slides into the keyboard for storage when not in use. Keyboard also includes two AAA batteries.

Product Specifications

    • WIDTH INCHES13-1/2
    • HEIGHT INCHES2/5
    • DEPTH INCHES4
    • COLOR FINISHWhite
    • BRANDVerbatim
    • MANUFACTURERS PART NUMBER97872
    • LIMITED WARRANTY3 Year
    • TYPETablet Case with Keyboard
    • DESCRIPTIONKeyboard
    • BATTERY SIZE REQUIREDAAA
    • GREEN COMPLIANTYes
    • NUMBER OF BATTERIES REQUIRED2
    • GREEN COMPLIANCE CERTIFICATE/AUTHORITYWEEE, RoHS
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.