Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® Laptop/Flat Panel Privacy Filter - 17.3" W - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Fellowes® Laptop/Flat Panel Privacy Filter - 17.3" W - Pkg Qty 4

Item #: WBB880038

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $627.96 Save up to 44%
$87.95 each

Sold in packages of 4

Price: $351.80
Product Information
Customer Review
Product Q&A
Accessories
Fellowes® Laptop/Flat Panel Privacy Filter - 17.3" W

Darkens side-view to prevent others from reading your monitor. Protects 17.3" widescreen laptop or flat panel screen from dust, fingerprints and scratches. Reduces screen glare to help prevent eye strain. Product is 100% recyclable. Easy to attach and remove. Measure height, width, and diagonal viewing area of your monitor to ensure a proper fit. Filter Viewing Area: 8-1/2" x 15-1/8" (H x W), Diagonal Viewing Area: 17-1/4". Sold in case quantities of 4, priced each.

Product Specifications

    • BRANDFellowes®
    • MANUFACTURERS PART NUMBER4802301
    • WIDTH INCHES15-1/8
    • DEPTH INCHES1/16
    • HEIGHT INCHES8-1/2
    • COLOR FINISHBlack
    • DESCRIPTIONLaptop/Flat Panel Privacy Filter - 17.3"
    • CONSTRUCTIONPolyethylene
    • TYPEPrivacy Filter
    • PACKAGE QUANTITY4
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!