Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes®  Laptop/Flat Panel Privacy Filter - 17.0" Wide - Pkg Qty 4
See all 73 items in product family

Fellowes® Laptop/Flat Panel Privacy Filter - 17.0" Wide - Pkg Qty 4

Item #: WB256454

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $619.96 Save up to 39%
$93.95 each

Sold in packages of 4

Price: $375.80
Product Information
Customer Review
Product Q&A
Accessories
FLAT PANEL & LAPTOP MONITOR PRIVACY FILTERS
17" Wide Privacy Screen Filter
This collection of monitor filters is great for use on a variety of flat panel and laptop computer monitor. Monitor filters help darken side-view to prevent other people from reading your monitor. Protects a wide assortment of flat panel and widescreen monitors from dust, fingerprints, smudges and scratches. Reduces glare to help prevent eye strain. Easy to attach and remove. Sold in carton quantities of 4, priced per each.

Product Specifications

    • BRANDFellowes®
    • MANUFACTURERS PART NUMBER4801001
    • WIDTH INCHES14-1/2
    • DEPTH INCHES1/16
    • HEIGHT INCHES9-1/16
    • COLOR FINISHBlack
    • DESCRIPTIONLaptop/Flat Panel Privacy Filter - 17.0" Wide
    • CONSTRUCTIONPolyethylene
    • TYPEPrivacy Filter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed