Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory Laser Mouse, 40912, 7-Button, 1000 DPI, 2-5/8" X 4-7/8" X 2", Silver

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Compucessory Laser Mouse, 40912, 7-Button, 1000 DPI, 2-5/8" X 4-7/8" X 2", Silver

Item #: WBB1000910

Sold By: globalindustrial.com

Expected ship date 08/22/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.99 Save up to 22%
Price: $21.00
Product Information
Product Q&A
Accessories
Compucessory Laser Mouse, 40912, 7-Button, 1000 DPI, 2-5/8" X 4-7/8" X 2", Silver

Seven-Button Laser Mouse works on virtually all surfaces even glass. Design features "2x" double click and programmable 4th and 5th buttons. Buttons can be programmed for up to 58 various command settings. Mouse also offers 1000 dpi performance for precision.

Product Specifications

    • COLOR FINISHSilver
    • BRANDCompucessory
    • MANUFACTURERS PART NUMBER40912
    • LIMITED WARRANTY1 Year
    • TYPEMouse
    • DESCRIPTIONLaser Mouse
    • MOVEMENT DETECTIONLaser
    • SCROLLER TYPEScroll Wheel
    • POINTING DEVICE CONNECTIVITY TECHNOLOGYCable