Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logitech 910-001822 M510 Wireless Full-Size Mouse, Black

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Logitech 910-001822 M510 Wireless Full-Size Mouse, Black

Item #: WBB1001050

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.99 Save up to 10%
Price: $ 44.95
Product Information
Customer Review
Product Q&A
Accessories
Logitech 910-001822 M510 Wireless Full-Size Mouse, Black

M510 Wireless Optical Mouse offers an ergonomic shape with soft rubber grips, gently curved sides and broad palm area to give you effortless control. Scroll side-to-side in documents or zoom in and out of photos and spreadsheets with a flick of your finger. Back/forward buttons allow you to move quickly through documents or browsing your favorite websites is easy, especially for right-handers, with buttons conveniently located under your thumb. You can configure the controls to make them to do exactly what you want, such as switching applications, opening browser windows or jumping to full screen while watching videos. Design also features laser precision, USB compatibility, two-year battery life and on/off switch to conserve power. Optical mouse includes a leave-in tiny unifying receiver and two AA batteries. Optical mouse is compatible with Windows XP, Windows Vista or Windows 7.

System Requirements

USB port, Operating Systems:, Windows XP,Windows Vista, Windows 7, Mac OS X 10.4 or later

Includes
  • M510 Mouse
  • Logitech Unifying Receiver
  • 2 x AA Batteries
  • User Documentation

  • Product Specifications

      • BRANDLogitech
      • MANUFACTURERS PART NUMBER910-001822
      • WIDTH INCHES2-11/16
      • DEPTH INCHES4-3/4
      • HEIGHT INCHES1-5/8
      • COLOR FINISHBlack
      • DESCRIPTIONM510 Wireless Full-Size Mouse
      • TYPEMouse
      • HOST INTERFACEUSB
      • OPERATING SYSTEM COMPATIBILITYWindows, Mac, Chrome, Linux Kernel 2.6+
      • BATTERY INCLUDEDYes
      • BATTERY SIZEAA
      • NUMBER OF BATTERIES REQUIRED2
      • CONNECTIVITYWireless
      • SENSOR TYPELaser
      • PROMOTIONEveryday Low Price
      • PACKAGE QUANTITY1
      • LIMITED WARRANTY3 Years
      • GREEN COMPLIANTYes
      • SCROLLER TYPEScroll Wheel
      • FREQUENCY2.4 GHz
      • MAXIMUM WIRELESS RANGE30 ft.

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed