Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory Laser Mouse, 59017, Wireless, 2.4GHz, 2-3/8

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Compucessory Laser Mouse, 59017, Wireless, 2.4GHz, 2-3/8" X 4-/4" X 1-1/4", Black/Silver

Item #: WBB1000865

Sold By: globalindustrial.com

Out of stock, expected on or around 01/27/2015 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $42.99 Save: up to 26%
Price: $31.95
Product Information
Product Q&A
Accessories
Compucessory Laser Mouse, 59017, Wireless, 2.4GHz, 2-3/8" X 4-/4" X 1-1/4", Black/Silver

3D/3B Wireless Laser Mouse allows an intuitive navigation of three-dimension models. It allows rotation, move, zoom and zoom down simultaneously in one smooth movement. 2.4 GHz RF technology enables a virtually interference-free performance with dependable encryption, greater reliability and longer battery life. Resolution switch lets you switch between 800 dpi and 1600 dpi. Storable super mini receiver makes travel easy and convenient. Mouse provides a 125 per second report rate. Features a stylish, comfortable design. Plug and play with auto link ID.

Product Specifications

  • COLOR FINISHBlack & Silver
  • BRANDCompucessory
  • MANUFACTURERS PART NUMBER59017
  • LIMITED WARRANTY1 Year
  • TYPEMouse
  • DESCRIPTIONMouse
  • POINTING DEVICE CONNECTIVITY TECHNOLOGYWireless - Radio Frequency
  • MOVEMENT DETECTIONLaser
  • SCROLLER TYPEScroll Wheel

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.