Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® Mouse Pad/Wrist Support With Microban® Protection, Graphite - Pkg Qty 4

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Fellowes® Mouse Pad/Wrist Support With Microban® Protection, Graphite - Pkg Qty 4

Item #: WBB880054

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $85.96 Save up to 44%
$12.00 each

Sold in packages of 4

Price: $48.00
Product Information
Customer Review
Product Q&A
Accessories
Fellowes® Mouse Pad/Wrist Support with Microban® Protection, Graphite

Go beyond comfort with our patented Health-V™ Channel! Relieves wrist pressure to help prevent carpal tunnel syndrome. Self-adjusting memory foam support conforms to your wrist for personalized comfort. Soft, breathable jersey fabric cover. Microban® antimicrobial protection keeps product cleaner. Sold in case quantities of 4, priced each.

Product Specifications

    • BRANDFellowes®
    • MANUFACTURERS PART NUMBER9184001
    • WIDTH INCHES8-1/4
    • DEPTH INCHES9-7/8
    • HEIGHT INCHES7/8
    • COLOR FINISHGraphite
    • LIMITED WARRANTY1 Year
    • TYPEMouse Pad
    • DESCRIPTIONMouse Pad/Wrist Support
    • CONSTRUCTIONPolyurethane Gel
    • PACKAGE QUANTITY4

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed