Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory Notebook Cooling Stand, 52212, W/4 USB Ports, 10" X 12" X 1-7/8", Charcoal

Rollover image to zoom in

Click image to enlarge

See all 41 items in product family

Compucessory Notebook Cooling Stand, 52212, W/4 USB Ports, 10" X 12" X 1-7/8", Charcoal

Item #: WBB1001064

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $52.99 Save up to 67%
Price: $ 17.50
Product Information
Customer Review
Product Q&A
Accessories
Compucessory Notebook Cooling Stand, 52212, W/4 USB Ports, 10" X 12" X 1-7/8", Charcoal

Notebook cooling stand features a four-port USB 2.0 hub and folding panel. Stand is easy to carry with your notebook.

Product Specifications

    • WIDTH INCHES10
    • DEPTH INCHES12
    • HEIGHT INCHES1-15/16
    • COLOR FINISHCharcoal
    • BRANDCompucessory
    • DESCRIPTIONNotebook Cooling Stand W/4 USB Port
    • MANUFACTURERS PART NUMBER52212
    • TYPELaptop Stand

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!