Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tatco Cable Ties, 22300, Nylon, 50 Lb., 11"L X .2"W, 500/Pk, Natural

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Tatco Cable Ties, 22300, Nylon, 50 Lb., 11"L X .2"W, 500/Pk, Natural

Item #: WBB1000963

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $49.95 Save up to 36%
Qty Price
1 $34.95 ea.
2 $32.95 ea.
3+ $31.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Tatco Cable Ties, 22300, Nylon, 50 Lb., 11"L X .2"W, 500/Pk, Natural

Tamperproof ties permanently secure cables, chairs, cords, bags, and other loose items. Tighten and lock as needed. Use multiple sizes and strengths for various applications. Ties will not stretch or slide.

Tamper-proof ties permanently secure cables, chairs, cords, bags, and other loose items, Tighten and lock as needed , Won't stretch or slide.

Product Specifications

    • WIDTH INCHES1/5
    • HEIGHT INCHES11
    • COLOR FINISHNatural
    • BRANDTatco
    • MANUFACTURERS PART NUMBER22300
    • MATERIAL(S)Nylon
    • TYPECable Management
    • DESCRIPTIONNylon Cable Tie
    • GREEN COMPLIANTYes
    • GREEN COMPLIANCE CERTIFICATE/AUTHORITYRoHS

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!