Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory Double Wheel Mouse, 40913, 6 Buttons, 2-1/2" X 4-1/2" X 1-1/4", Blue

Rollover image to zoom in

Click image to enlarge

See all 106 items in product family

Compucessory Double Wheel Mouse, 40913, 6 Buttons, 2-1/2" X 4-1/2" X 1-1/4", Blue

Item #: WBB1001013

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $36.99 Save up to 57%
Price: $15.75
Product Information
Product Q&A
Accessories
Compucessory Double Wheel Mouse, 40913, 6 Buttons, 2-1/2" X 4-1/2" X 1-1/4", Blue

Double wheel mouse offers an innovative "2x" click button that opens any file with one click rather than two. Scroll horizontally with the second wheel but also customize its function to zoom or page up/down and more. The function of the 3rd, 4th and 5th buttons can also be customized.

Product Specifications

    • COLOR FINISHBlack/Blue
    • BRANDCompucessory
    • MANUFACTURERS PART NUMBER40913
    • LIMITED WARRANTY1 Year
    • TYPEMouse
    • DESCRIPTIONOptical Mouse
    • MOVEMENT DETECTIONOptical
    • POINTING DEVICE CONNECTIVITY TECHNOLOGYCable
    • PACKAGE CONTENTS6-Button Optical Mouse, USB Adapter
    • SCROLLER TYPEScroll Wheel