Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Verbatim® Optical Travel Mouse, 97256, Retractable, 1-5/8" X 2-3/4" X 6" X 1-1/8", Black

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Verbatim® Optical Travel Mouse, 97256, Retractable, 1-5/8" X 2-3/4" X 6" X 1-1/8", Black

Item #: WBB1000853

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $12.40 Save up to 21%
Price: $9.80
Product Information
Customer Review
Product Q&A
Accessories
Verbatim® Optical Travel Mouse, 97256, Retractable, 1-5/8" X 2-3/4" X 6" X 1-1/8", Black

Optical travel mouse works on any computer with a USB port. The ultra-portable design takes up little space and is perfect for notebook users. No need to wrap the cord around the mouse or deal with a tangled cord, the optical travel mouse features a convenient retractable USB cable. On a plane or in a car, plug this mini mouse into your USB port and start dragging and dropping files. Portable mouse offers a USB 2.0 interface (also compatible with USB 1.1 ports) and is compatible with Windows 98, ME, XP, 2000, and Vista.

Product Specifications

    • COLOR FINISHBlack
    • BRANDVerbatim®
    • MANUFACTURERS PART NUMBER97256
    • LIMITED WARRANTY1 Year
    • TYPEMouse
    • DESCRIPTIONOptical Travel Mouse
    • SCROLLER TYPEScroll Wheel
    • POINTING DEVICE CONNECTIVITY TECHNOLOGYCable
    • MOVEMENT DETECTIONOptical

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.161.149.30:25