Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kensington® Wireless Mobile Trackball, 72352, 3-1/2" X 4" X 1-1/2", Black

Rollover image to zoom in

Click image to enlarge

See all 88 items in product family

Kensington® Wireless Mobile Trackball, 72352, 3-1/2" X 4" X 1-1/2", Black

Item #: WBB1001214

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.95 Save up to 22%
Price: $53.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kensington® Wireless Mobile Trackball, 72352, 3-1/2" X 4" X 1-1/2", Black

The Kensington Orbit Wireless Mobile Trackball offers a precise, compact and versatile experience with a centered-ball design. With no wires to tie you down, the 2.4 GHz wireless with storable nano receiver works wherever you do -- at your home or office. And the unique touch scrolling lets you glide effortlessly through web pages and documents. PC and Mac compatible.

Product Specifications

    • BRANDKensington®
    • MANUFACTURERS PART NUMBER72352
    • COLOR FINISHBlack/Red
    • LIMITED WARRANTY5 Year
    • TYPEMouse
    • DESCRIPTIONOrbit Trackball
    • NUMBER OF BATTERIES REQUIRED2
    • PACKAGE CONTENTSOrbit 72352 Trackball, USB Receiver, 2 x AA Batteries, Warranty Card
    • POINTING DEVICE CONNECTIVITY TECHNOLOGYWireless - Radio Frequency
    • SCROLLER TYPETrackball
    • ERGONOMIC FITSymmetrical
    • BATTERY SIZE REQUIREDAA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!