Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logitech Performance MX Mouse, 910001105, Laser Tracking, 5" X 3" X 1-1/2", Black

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Logitech Performance MX Mouse, 910001105, Laser Tracking, 5" X 3" X 1-1/2", Black

Item #: WBB1140849

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $117.80

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Logitech Performance MX Mouse, 910001105, Laser Tracking, 5" X 3" X 1-1/2", Black

Mouse features laser tracking that works on virtually any surface and a tiny, leave-in 2.4 GHz wireless receiver that stays in your notebook. Darkfield Laser Tracking delivers accurate, precise cursor control on virtually any surface, even glass tables. The Unifying Receiver lets you add up to six devices in one USB port. Hyperfast scrolling feature goes from zero to line 10,000 in 7 seconds. Sculpted, right-handed shape guides your hand to a naturally poised position and places integrated controls for Web browsing, application switching, and photo viewing within your thumb's reach. Flexible recharging system uses a micro-USB cable to recharge your mouse through your computer or a standard wall outlet even during use. Micro-USB recharging system lets you use the mouse even when charging. Mouse includes a micro-USB charging cable, AC power supply, pouch for charging system, USB receiver, and receiver extender cable.

Features

  • Movement Detection: Laser
  • Number of programmable buttons: 4
  • Scroll Wheel
  • Ergonomic Fit: Right-handed Only
  • System Requirements: CD-ROM Drive

Product Specifications

    • WIDTH INCHES5
    • HEIGHT INCHES1-1/2
    • DEPTH INCHES3
    • COLOR FINISHBlack
    • BRANDLogitech
    • MANUFACTURERS PART NUMBERLOG910001105
    • LIMITED WARRANTY3 Year
    • TYPEMouse
    • CERTIFIED/APPROVALRoHS & Green Compliant
    • DESCRIPTIONPerformance MX Mouse
    • HOST INTERFACEUSB
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.158.157.214:66