Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kensington® Mobile Wireless Mouse, 72404, 1-1/2" X 3" X 1-1/4", Black

Rollover image to zoom in

Click image to enlarge

See all 103 items in product family

Kensington® Mobile Wireless Mouse, 72404, 1-1/2" X 3" X 1-1/4", Black

Item #: WBB1001230

Sold By: globalindustrial.com

Expected ship date 09/24/2016 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Qty Price
1
$35.94 ea.
2 $32.09 ea.
3+ $30.80 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kensington® Mobile Wireless Mouse, 72404, 1-1/2" X 3" X 1-1/4", Black

PocketMouse Wireless Mobile Mouse makes the perfect companion for mobile laptop usage with a compact size for travel convenience, but works just as well with a desktop PC. Wireless technology and precise control deliver clutter-free productivity. High-definition optical sensor (1000 DPI) provides responsive control. Ambidextrous design also offers plug-and-play convenience, a scroll wheel with middle button for easy navigation, on/off switch, a low-battery indicator, and storage for the included, wireless nano USB receiver. PC and Mac compatible PocketMouse is built to last and includes an AA battery.

Product Specifications

    • WIDTH INCHES1-1/2
    • HEIGHT INCHES1-1/3
    • DEPTH INCHES3
    • COLOR FINISHBlack/Gray
    • BRANDKensington®
    • MANUFACTURERS PART NUMBER72404
    • LIMITED WARRANTYLifetime
    • TYPEMouse
    • DESCRIPTIONPocketMouse Wireless Mobile Mouse
    • POINTING DEVICE CONNECTIVITY TECHNOLOGYWireless - Radio Frequency
    • ERGONOMIC FITSymmetrical
    • SCROLLER TYPEScroll Wheel
    • PACKAGE CONTENTSPocketMouse Wireless Mobile Mouse, USB Receiver, 1 x AA Battery
    • NUMBER OF BATTERIES REQUIRED1
    • BATTERY SIZE REQUIREDAA
    • WIRELESS OPERATING FREQUENCY2.40 GHz
    • MOVEMENT DETECTIONOptical