Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Privacy Filter, GPF101W, 10.1" Widescreen, Gold

Rollover image to zoom in

Click image to enlarge

See all 127 items in product family

3M™ Privacy Filter, GPF101W, 10.1" Widescreen, Gold

Item #: WBB1001239

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $47.70 Save: up to 69%
Price: $15.00
Product Information
Product Q&A
Accessories
3M™ Privacy Filter, GPF101W, 10.1" Widescreen, Gold

GPF10.1W fits widescreen netbook computers with a diagonally measured 10.1" viewable screen; actual filter dimensions are 4 15/16" high x 8 13/16" wide. This filter is designed for widescreen laptop computers with screens that appear more rectangular than square and have a 16:9 aspect ratio. 3M Gold Privacy Filters provide a higher level of effective privacy protection and clarity than competitive products and standard black out privacy filters. User sees more clearly than ever while on-lookers see nothing but a vibrant golden screen.

Features
  • Higher Privacy
  • High Clarity
  • Scratch Resistant
  • Reversible Gold-to-Black


  • Product Specifications

      • WIDTH INCHES8-13/16
      • HEIGHT INCHES4-15/16
      • COLOR FINISHGold
      • BRAND3M™
      • DESCRIPTIONNetbook Privacy Screen Filter, 10.1"W
      • MANUFACTURERS PART NUMBERGPF101W
      • MATERIAL(S)Polymer
      • TYPEPrivacy Filter
      • LIMITED WARRANTY1 Year
      • PACKAGE CONTENTSGPF10.1W Gold Widescreen Netbook Privacy Filter (16:9), Attachment Tabs
      • DEVICE SUPPORTEDNetbook
      • GREEN COMPLIANTYes
      • GREEN COMPLIANCE CERTIFICATE/AUTHORITYRoHS
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.