Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ GF14.1W1B Gold Privacy Filter for 14.1" Widescreen Laptops (16:10)

Rollover image to zoom in

Click image to enlarge

See all 70 items in product family

3M™ GF14.1W1B Gold Privacy Filter for 14.1" Widescreen Laptops (16:10)

Item #: WBB1001237

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $97.80 Save up to 21%
Price: $ 76.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
3M™ Frameless Gold Notebook Privacy Filter for 14.1" Widescreen Monitor (16:10)

Keep confidential information private when working in public place or open office environments. User sees clearly while people on either side see a vivid golden screen. The filter application system features an optically clear adhesive designed specifically for display screens. Testing proves that, when kept clean, the filter can be repositioned hundreds of times. Offers the highest level of clarity within 3M's line of privacy filters. Reversible, privacy filter can be used with either gold or black side facing the user. Lightweight, thin, frameless design. Protects display from dirt, debris and scratches. Cleans easily with a soft cloth and water. Includes a convenient storage folder that keeps your privacy filter clean while not in use on your device. Great for high traffic areas such as airports, airplanes, commuter trains, coffee shops and other public places.

Product Specifications

    • BRAND3M™
    • MANUFACTURERS PART NUMBERGF141W1B
    • WIDTH INCHES11-15/16
    • HEIGHT INCHES7-1/2
    • COLOR FINISHGold
    • DESCRIPTIONGold Privacy Filter
    • TYPEPrivacy Filter
    • FITS MONITOR SIZE (INCHES)14.1"
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • PACKAGE CONTENTSGPF14.1W Gold Widescreen Privacy Filter, Attachment Tabs, Instruction Sheet
    • FEATURESFrameless
    • WIDESCREENYes
    • GREEN COMPLIANTYes
    • GREEN COMPLIANCE CERTIFICATE/AUTHORITYRoHS
    • ASPECT RATIO16:10
    • DEVICE SUPPORTEDLaptop

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!