Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ GF19.0W1B Gold Privacy Filter for 19" Widescreen Monitors (16:10)

Rollover image to zoom in

Click image to enlarge

See all 83 items in product family

3M™ GF19.0W1B Gold Privacy Filter for 19" Widescreen Monitors (16:10)

Item #: WBB1001267

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

List Price: $178.08 Save up to 30%
Price: $ 123.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
3M™ GF19.0W1B Gold Privacy Filter for 19" Widescreen Monitors (16:10)

3M™ privacy and protection products work simply and beautifully on most of today's laptops to help protect your screens, and help keep the information displayed on them private. With 3M™ Gold Privacy Filters, you see your laptop screen with incredibly crisp image clarity, while visual hackers with side views see a vivid golden shield.

Features:
  • Outside the 60-degree viewing angle, the filter projects a vibrant gold shield
  • On average, 25% more clarity than standard 3M™ Black Privacy Filters
  • Gold, glossy finish for incredible clarity
  • Provides a beautiful high-contrast, high-resolution quality you expect
  • Proprietary gold effect provides premium privacy with a glossy finish
  • Reversible between vibrant gold and a glossy black screen
  • Reduces 35% of blue light transmission from the display
  • Easy to attach, remove and clean
  • Adds an extra layer of protection from everyday scratches and dust
  • Perfectly suited for most of today's laptop devices and screen types
  • 100% hand inspected for quality assurance

Product Specifications

    • BRAND3M™
    • MANUFACTURERS PART NUMBERGF190W1B
    • WIDTH INCHES16-1/16
    • HEIGHT INCHES10-1/16
    • COLOR FINISHGold
    • DESCRIPTIONGold Privacy Filter
    • TYPEPrivacy Filter
    • FITS MONITOR SIZE (INCHES)19"
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year
    • FEATURESFrameless
    • WIDESCREENYes
    • GREEN COMPLIANTYes
    • GREEN COMPLIANCE CERTIFICATE/AUTHORITYRoHS
    • ASPECT RATIO16:10
    • DEVICE SUPPORTEDMonitor

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!