Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3M™ Gold Privacy Filter, GPFMA11, 11

Rollover image to zoom in

Click image to enlarge

See all 89 items in product family

3M™ Gold Privacy Filter, GPFMA11, 11", For Macbook Air, Clear

Item #: WBB1001238

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $68.90 Save: up to 30%
Price: $47.95
Product Information
Product Q&A
Accessories
3M™ Gold Privacy Filter, GPFMA11, 11", For Macbook Air, Clear

Gold Privacy Filter is designed to fit the 11" MacBook Air computer. This special kind of filter allows you to work privately in public places and provides superior privacy and clarity to competitive privacy filters. The filter application system features an optically clear adhesive designed specifically for display screens. Testing proves that, when the adhesive is kept clean, the filter can be repositioned hundreds of times. The filter also comes with traditional slide-mount attachments.

Features
  • Privacy
  • High Clarity
  • Reversible Gold-to-Black
  • Repositionable
  • Screen Safe Adhesive


  • Product Specifications

    • COLOR FINISHGold
    • BRAND3M™
    • DESCRIPTIONNotebook Privacy Screen Filter, 11"W
    • MANUFACTURERS PART NUMBERGPFMA11
    • MATERIAL(S)Polymer
    • TYPEPrivacy Filter
    • LIMITED WARRANTY1 Year
    • GREEN COMPLIANCE CERTIFICATE/AUTHORITYRoHS
    • DEVICE SUPPORTEDNotebook
    • GREEN COMPLIANTYes
    Required fields are highlighted.

    Give Us Your Feedback On This Page

    * Help us continuously improve by reporting any errors or omissions on this page including:

    •  Incorrect or confusing information
    •  Misspellings or bad grammar
    •  Page not loading correctly or generating an error
    •  I did not find what I was looking for
    •  Other

    Please provide an example of any missing or incorrect information...

    * Your comments will help us improve our services to all customers.:

    * Email Address:

    * Verification: (Type the characters you see below)

    captcha captcha_refresh

    If you need immediate assistance, please call 1.888.978.7759

    By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.