Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kensington® Retractable Mobile Mouse, 72339, 2-1/2" X 4" X 1-1/2", Black

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

Kensington® Retractable Mobile Mouse, 72339, 2-1/2" X 4" X 1-1/2", Black

Item #: WBB1001175

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.95 Save up to 15%
Qty Price
1 $25.95 ea.
2 $20.75 ea.
3+ $19.50 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Kensington® Retractable Mobile Mouse, 72339, 2-1/2" X 4" X 1-1/2", Black

Now you can have all the reliability of a wired mouse with none of the cable clutter. The Kensington Pro Fit Retractable Mobile Mouse instantly retracts its cord for travel and delivers complete comfort when you reach your destination.

Product Specifications

    • WIDTH INCHES2-1/3
    • HEIGHT INCHES1-1/3
    • DEPTH INCHES3-4/5
    • COLOR FINISHBlack
    • BRANDKensington®
    • MANUFACTURERS PART NUMBER72339
    • LIMITED WARRANTY2 Year
    • TYPEMouse
    • DESCRIPTIONPro Fit Retractable Mobile Mouse
    • MOVEMENT DETECTIONOptical
    • POINTING DEVICE CONNECTIVITY TECHNOLOGYCable
    • SCROLLER TYPEScroll Wheel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!