Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rolodex Punched Metal Monitor Stand, ROL82447,15.125" x 12.625", Gunmetal & Black, 35Lb Capacity

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Rolodex Punched Metal Monitor Stand, ROL82447,15.125" x 12.625", Gunmetal & Black, 35Lb Capacity

Item #: WBB1001726

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $112.43 Save up to 22%
Price: $87.95
Product Information
Customer Review
Product Q&A
Accessories
Rolodex Punched Metal Monitor Stand, ROL82447,15.125" x 12.625", Gunmetal & Black, 35Lb Capacity

Hub-compatible monitor stand supports up to 35 lb. and offers large space below for docking stations, laptops and more. Large drawer keeps supplies within reach. Monitor stand includes a cord organizer.

Includes
  • Punched Metal Monitor Stand
  • Cord Organizer

  • Product Specifications

      • WIDTH INCHES15-1/8
      • HEIGHT INCHES--
      • DEPTH INCHES12-5/8
      • COLOR FINISHBlack/Silver
      • BRANDRolodex
      • MANUFACTURERS PART NUMBER82447
      • TYPEMonitor Riser
      • DESCRIPTIONPunched Metal Monitor Stand

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.211.180.70:46