Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® 5903801 Mouse Pad, Non-Slip Back, Leaves

Rollover image to zoom in

Click image to enlarge

See all 107 items in product family

Fellowes® 5903801 Mouse Pad, Non-Slip Back, Leaves

Item #: WBB1000628

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.25

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Fellowes® 5903801 Mouse Pad, Non-Slip Back, Green Leaves

Features:
  • Mouse Pad base contains 95% post-consumer recycled materials
  • Non-skid rubber base protects desktop from scratches
  • Durable and easy to clean
  • Dimensions: 1/16"H x 9"W x 8"D
  • Non-skid base
  • Scratch resistant
  • Eco-friendly


Product Specifications

    • BRANDFellowes®
    • MANUFACTURERS PART NUMBER5903801
    • WIDTH INCHES9
    • DEPTH INCHES8
    • HEIGHT INCHES1/16
    • COLOR FINISHGreen Leaves
    • DESCRIPTIONRecycled Mouse Pad
    • MATERIAL(S)Rubber Base
    • TYPEMouse Pad
    • LIMITED WARRANTY1 Year
    • GREEN COMPLIANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!