Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Fellowes® Optical Mouse Pad, 5913801, Recycled, Non-Skid, Flowers

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Fellowes® Optical Mouse Pad, 5913801, Recycled, Non-Skid, Flowers

Item #: WBB1000550

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 15.75

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Fellowes® Optical Mouse Pad, 5913801, Recycled, Non-Skid, Flowers

Optical-friendly mouse pad offers superior tracking for optical mice and a high recycled content. Nonskid rubber base protects desktop from scratches. The mouse pad is durable and easy to clean and offers colorful picture of a flower. Base is made with a high percentage of recycled material. Packaging card is printed with soy-based ink and is also made with a high percentage of recycled material.

Product Specifications

    • BRANDFellowes®
    • MANUFACTURERS PART NUMBER5913801
    • WIDTH INCHES9
    • DEPTH INCHES7-1/2
    • HEIGHT INCHES1/16
    • COLOR FINISHMulticolor
    • TYPEMouse Pad
    • DESCRIPTIONRecycled Optical Mouse Pad
    • ADDITIONAL INFORMATIONDesign: Flowers

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed