Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kensington® 72327 SlimBlade™ Trackball, Black/Red

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Kensington® 72327 SlimBlade™ Trackball, Black/Red

Item #: WBB1001270

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.50 Save up to 14%
Price: $ 128.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kensington® 72327 SlimBlade™ Trackball, Black/Red

Slim, low-profile trackball provides all-day comfort while the advanced dual laser sensors and large ball deliver exceptional precision. The four adjustable buttons can be set to the function or keyboard shortcut you use most with Kensington TrackballWorks software. Choose navigation mode to control cursor and scrolling. Media mode controls volume, play/pause, stop and track forward/backward, while view mode zooms in/out and pans. Trackball is compatible with Windows 7, Windows XP, Windows Vista, and Mac OS X.

Documents

Documents are in PDF format

Product Specifications

    • BRANDKensington®
    • MANUFACTURERS PART NUMBER72327
    • WIDTH INCHES6
    • DEPTH INCHES8-1/4
    • HEIGHT INCHES3
    • COLOR FINISHBlack/Red
    • DESCRIPTIONSlimBlade™ Trackball
    • TYPETrackball
    • HOST INTERFACEUSB
    • OPERATING SYSTEM COMPATIBILITYWindows, Mac, Chrome
    • BATTERY INCLUDEDNo
    • BATTERY SIZENot Applicable
    • CONNECTIVITYWired
    • SENSOR TYPELaser
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY5 Years
    • SCROLLER TYPETrackball

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!