Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dome® Support Glove, 3733, W/Wrist Strap, Small, Black

Rollover image to zoom in

Click image to enlarge

See all 24 items in product family

Dome® Support Glove, 3733, W/Wrist Strap, Small, Black

Item #: WBB1140858

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 14.50
Product Information
Customer Review
Product Q&A
Accessories
Dome® Support Glove, 3733, W/Wrist Strap, Small, Black

Ergonomic, therapeutic support gloves are made with exclusive Med-A-Likra fabric to help reduce pain and stiffness associated with continuous motion syndrome and arthritis. Gloves include an adjustable wrist strap for improved comfort.

Product Specifications

    • COLOR FINISHBlack
    • BRANDDome®
    • CONSTRUCTIONFabric
    • DESCRIPTIONSupport Glove
    • MANUFACTURERS PART NUMBERDOM3733
    • PACKAGE QUANTITY2/PR
    • SIZESmall
    • TYPEWrist Support
    • APPLICATIONHealthcare Working

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!