Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logitech Trackball, Right/Left Hand, 910000806, 3-1/2" X 6-3/4" X 2", Red/Silver

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Logitech Trackball, Right/Left Hand, 910000806, 3-1/2" X 6-3/4" X 2", Red/Silver

Item #: WBB1140856

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Logitech Trackball, Right/Left Hand, 910000806, 3-1/2" X 6-3/4" X 2", Red/Silver

High-precision trackball features a comfortable thumb-controlled design that is ideal for extended right-handed or left-handed use. Large trackball improves control while reducing hand and wrist motion. Fingertip control allows fast, accurate cursor movement. Marble optical technology delivers smooth, ultra-precise tracking. Customize buttons with included MouseWare software. WebWheel software optimizes Web browsing. PC and Mac compatible Trackman Wheel includes a USB to PS/2 adapter.

Features

  • Movement Detection: Optical
  • Number of buttons: 2
  • Ergonomic Fit: Symmetrical
  • USB Port or PS/2 Port, CD-ROM Drive Operating Systems: Windows Vista, Windows XP, Mac OS X 10.3.9 or Later

Product Specifications

    • BRANDLogitech
    • MANUFACTURERS PART NUMBERLOG910000806
    • WIDTH INCHES3-1/2
    • DEPTH INCHES6-3/4
    • HEIGHT INCHES2
    • COLOR FINISHRed/Silver
    • DESCRIPTIONTrackball
    • TYPEMouse
    • CERTIFIED/APPROVALRoHS, WEEE & Green Complaint
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY3 Year
    • HOST INTERFACEUSB

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!