Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory Universal Tablet Sound Systems, 51546, 4 Watts RMS, Black

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Compucessory Universal Tablet Sound Systems, 51546, 4 Watts RMS, Black

Item #: WBB1001670

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $59.99 Save up to 30%
Price: $41.95
Product Information
Customer Review
Product Q&A
Accessories
Compucessory Universal Tablet Sound Systems, 51546, 4 Watts RMS, Black

Universal 4-Watt Tablet Sound System holds your tablet in position while the passive membrane technology produces a complete range of quality audio enhanced by deep bass. Design offers two watts per channel with two 1.5" full-range drivers. Signal input includes a 3.5mm stereo input. Sound system also offers a power LED; 3.5mm headphone stereo jack; USB DC out for external charging and switch power adapter.

Product Specifications

    • COLOR FINISHBlack
    • BRANDCompucessory
    • MANUFACTURERS PART NUMBER51546
    • TYPEComputer Speakers
    • DESCRIPTIONSpeaker System
    • SPEAKER CONFIGURATION2
    • RMS OUTPUT POWER4 W
    • POWER SOURCEUSB,AC Adapter

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

C&H Government Buyers
Call Us
1.888.978.7759
Chat Online

54.166.38.16:46