Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Compucessory 34222 USB Keypad, Black/Gray

Rollover image to zoom in

Click image to enlarge

See all 73 items in product family

Compucessory 34222 USB Keypad, Black/Gray

Item #: WBB1000909

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $45.99 Save up to 73%
Price: $ 12.25
Product Information
Customer Review
Product Q&A
Accessories
Compucessory 34222 USB Keypad, Black/Gray

Keypad offers USB interface for easy plug and play. Design is lightweight, slim and compact. Ergonomic low-profile keypad features a double function key, multimedia hot keys and durable, high-quality construction.

Product Specifications

    • BRANDCompucessory
    • MANUFACTURERS PART NUMBER34222
    • WIDTH INCHES3-1/2
    • DEPTH INCHES5-1/2
    • HEIGHT INCHES1-1/2
    • COLOR FINISHBlack/Gray
    • DESCRIPTIONUSB Keypad
    • TYPEKeypad
    • HOST INTERFACEUSB
    • OPERATING SYSTEM COMPATIBILITYWindows
    • BATTERY INCLUDEDNo
    • BATTERY SIZENot Applicable
    • CONNECTIVITYWired
    • PROMOTIONEveryday Low Price
    • PACKAGE QUANTITY1
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed