Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logitech Wireless Desktop Keyboard/Mouse, LOG920-002416, 18" x 9.5" x 1.25", Wireless Connectivity

Rollover image to zoom in

Click image to enlarge

See all 94 items in product family

Logitech Wireless Desktop Keyboard/Mouse, LOG920-002416, 18" x 9.5" x 1.25", Wireless Connectivity

Item #: WBB1001236

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $119.99 Save up to 2%
Price: $117.04

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Logitech Wireless Desktop Keyboard/Mouse, LOG920-002416, 18" x 9.5" x 1.25", Wireless Connectivity

With Logitech Incurve keys and a cushioned palm rest, this low-profile keyboard almost feels like it's custom-made for you. Comfort and productivity go hand-in-hand thanks to concave keys, a cushioned palm rest and a hyper-fast scrolling mouse.

Includes
  • Wireless Desktop MK710 Keyboard and Mouse
  • Unifying USB Receiver
  • 4 x AA Alkaline Batteries
  • CD-ROM with Software
  • User Documentation

  • Product Specifications

      • WIDTH INCHES18
      • HEIGHT INCHES1-1/4
      • DEPTH INCHES9-1/2
      • COLOR FINISHBlack
      • BRANDLogitech
      • MANUFACTURERS PART NUMBER920-002416
      • LIMITED WARRANTY3 Year
      • TYPEKeyboard/Mouse Combo
      • DESCRIPTIONWireless Desktop MK710 Keyboard and Mouse
      • MOVEMENT DETECTIONOptical
      • SCROLLER TYPEScroll Wheel
      • BATTERY SIZE REQUIREDAA
      • POINTING DEVICE CONNECTIVITY TECHNOLOGYWireless - Radio Frequency

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    Customers Who Viewed This Also Viewed

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.167.156.247:21