Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Logitech Wireless Illuminated Keyboard K800, 920002359, 17" X 7" X 1", Black

Item #: WBB1140795

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $116.95
Product Information
Product Q&A
Accessories
Logitech Wireless Illuminated Keyboard K800, 920002359, 17" X 7" X 1", Black

Wireless keyboard features laser-etched, backlit keys that you can see easily in any light. The PerfectStroke key system helps make every stroke fluid and whisper-quiet. Concave design and softly rounded edges of the durable Logitech Incurve keys position your fingers properly. Flexible recharging eliminates the need for disposable batteries. Simply plug in the universal micro-USB cable for up 10 days of battery life on a single charge. Even use the keyboard while it's recharging. Advanced 2.4 GHz wireless delivers a long-range wireless connection that virtually eliminates delays, dropouts, and interference. The tiny included Logitech Unifying receiver stays in your laptop so there's no need to unplug it, risking loss or damage. Plug-and-play receiver also allows you to add compatible mice and keyboards. Wireless K800 also includes a micro-USB charging cable and receiver extender cable, and is compatible with Windows XP, Windows Vista and Windows 7.

Features

  • Integrated Backlighting
  • Low-profile Keys
  • USB Charging
  • Quiet Keys
  • Proximity Sensor
  • USB Port Operating Systems: Windows XP, Windows Vista, Windows 7

Product Specifications

  • WIDTH INCHES17
  • HEIGHT INCHES1
  • DEPTH INCHES7
  • COLOR FINISHBlack
  • BRANDLogitech
  • MANUFACTURERS PART NUMBERLOG920002359
  • LIMITED WARRANTY3 Year
  • PACKAGE QUANTITY1
  • TYPEKeyboard
  • CERTIFIED/APPROVALRoHS, WEEE & Green Complaint
  • DESCRIPTIONWireless Illuminated Keyboard K800
  • HOST INTERFACEUSB
  • FREQUENCY2.40 GHz
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.