Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Verbatim® Wireless Mini Travel Mouse, 97540, 2" X 3" X 1-1/4", Red

Rollover image to zoom in

Click image to enlarge

See all 91 items in product family

Verbatim® Wireless Mini Travel Mouse, 97540, 2" X 3" X 1-1/4", Red

Item #: WBB1000967

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $22.70 Save up to 15%
Price: $19.25
Product Information
Customer Review
Product Q&A
Accessories
Verbatim® Wireless Mini Travel Mouse, 97540, 2" X 3" X 1-1/4", Red

Go Mini. Verbatim's new Nano travel mouse is ultra-compact and wireless too. A great solution for people on the go—this optical mouse is ideal for notebook and netbook users. The small Nano receiver plugs into your laptop's USB port and can stay; no need to plug and unplug a bulky receiver or deal with cords. With 2.4GHz reliability and performance, the travel mouse ensures no delays in cursor movement. This portable mouse comes in a variety of fun colors and works on any computer with a USB port.

Product Specifications

    • COLOR FINISHRed
    • BRANDVerbatim®
    • MANUFACTURERS PART NUMBER97540
    • LIMITED WARRANTY1 Year
    • TYPEMouse
    • DESCRIPTIONWireless Mini Travel Mouse Red
    • POINTING DEVICE CONNECTIVITY TECHNOLOGYWireless - Radio Frequency
    • MOVEMENT DETECTIONOptical
    • BATTERY SIZE REQUIREDAAA
    • SCROLLER TYPEScroll Wheel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!