Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759
Click to Chat

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Rollover image to zoom in

Click image to enlarge

See all 123 items in product family

Logitech Wireless Solar Keyboard, 920003884, Black

Item #: WBB1001251

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $102.95
Product Information
Product Q&A
Accessories
Logitech Wireless Solar Keyboard, 920003884, Black

Wireless keyboard is powered by any light - low light and lamp light, indoors and outdoors - so no battery hassles. Fully charged, the Solar Keyboard K760 works for at least three months - even in total darkness. With the Bluetooth wireless technology, enjoy a fast, reliable connection from up to 30' away with no receiver or cable needed. Easy-switching Bluetooth connection makes typing on your Mac and switching to type on your iPad or iPhone as simple and easy as pushing a button. Keyboard is the perfect match for your Mac with a familiar layout and all the keys you expect, including Command, Brightness and Eject keys. For more comfortable typing, the unique, concave key design delivers fast, quiet typing and offers more precision than your iPad or iPhone on-screen keyboard. The slim, minimalist design goes wherever you go with your Mac, iPad or iPhone. The K760 is also designed to reduce its environmental footprint from the PVC-free construction to the fully recyclable box.

Product Specifications

  • WIDTH INCHES12-1/5
  • HEIGHT INCHES1-2/5
  • DEPTH INCHES6-2/3
  • COLOR FINISHSilver
  • BRANDLogitech
  • MANUFACTURERS PART NUMBER920003884
  • LIMITED WARRANTY3 Year
  • TYPEKeyboard
  • DESCRIPTIONWireless Solar Keyboard K760
  • GREEN COMPLIANTYes
  • PACKAGE CONTENTSWireless Solar Keyboard K760, User Documentation
  • GREEN COMPLIANCE CERTIFICATE/AUTHORITYRoHS, WEEE
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.