Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Logitech Wireless Touch Keyboard, 920003070, 14" X 5" X 1", Black

Rollover image to zoom in

Click image to enlarge

See all 118 items in product family

Logitech Wireless Touch Keyboard, 920003070, 14" X 5" X 1", Black

Item #: WBB1140791

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $45.95
Product Information
Product Q&A
Accessories
Logitech Wireless Touch Keyboard, 920003070, 14" X 5" X 1", Black

Wireless Touch Keyboard K400 offers lean-back wireless control of your laptop even when you're connecting it to your TV. You can control your laptop without getting up from the couch thanks to the 10-meter (33') wireless range. The large 3.5", built-in touchpad with multi-touch navigation makes vertical and horizontal scrolling intuitive. With a simple setup, just plug the tiny Logitech Unifying receiver into a USB port. No software is needed. You can even add five more compatible devices to the same receiver. The sleek, low-profile keys feel good and barely make a sound.

Features

  • Low-profile Keys
  • Quiet Keys
  • Hot Keys: Mute, Volume Down, Volume Up, Home Screen
  • USB port Operating Systems: Windows XP, Windows Vista, Windows 7

Product Specifications

    • WIDTH INCHES14
    • HEIGHT INCHES1
    • DEPTH INCHES5
    • COLOR FINISHBlack
    • BRANDLogitech
    • MANUFACTURERS PART NUMBERLOG920003070
    • PACKAGE QUANTITY1
    • TYPEKeyboard
    • CERTIFIED/APPROVALRoHS, WEEE & Green Complaint
    • DESCRIPTIONWireless Touch Keyboard
    • BATTERY SIZE REQUIREDAA
    • NUMBER OF BATTERIES REQUIRED2
    • HOST INTERFACEUSB
    • BATTERY LIFE1 Year
    • FREQUENCY2.40 GHz
Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.978.7759

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.