Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Miller's Creek WOW Mouse Pad, MLE147976, 8.5" x 8.5", Graphite Blue

Rollover image to zoom in

Click image to enlarge

See all 109 items in product family

Miller's Creek WOW Mouse Pad, MLE147976, 8.5" x 8.5", Graphite Blue

Item #: WBB1000688

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9.49 Save up to 11%
Price: $8.40
Product Information
Customer Review
Product Q&A
Accessories
Miller's Creek WOW Mouse Pad, MLE147976, 8.5" x 8.5", Graphite Blue

WOW Mouse pad provides your standard or optical mouse with superior surface tracking technology. Mouse glides smoothly while its movements are accurately registered. Patented design includes a super thin profile. Nonslip backing is antistatic and easy to clean.

Features
  • Anti-static
  • Non-skid


  • Product Specifications

      • WIDTH INCHES8-1/2
      • HEIGHT INCHES--
      • DEPTH INCHES8-1/2
      • COLOR FINISHBlue
      • BRANDMiller's Creek
      • MANUFACTURERS PART NUMBER147976
      • TYPEMouse Pad
      • DESCRIPTIONWOW Mouse Pad
      • DIAMETER INCHES8.5

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    174.129.187.112:46