Deluxe LCD Industrial Computer Cabinet, Black, Assembled

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Deluxe LCD Industrial Computer Cabinet, Black, Assembled

Item #: WB249190ABK

Sold By: globalindustrial.com

Available on or around 09/06/2017 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 849.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ DELUXE LCD COMPUTER CABINET

Assembled

Exclusive LCD computer cabinet features LCD monitor storage and a convenient writing surface. The monitor storage area provides security for flat panels screens up to 27" diagonal. Industrial LCD computer cabinets provide optimum security to all your valuable computer equipment. Built to last using rugged 12 and 16 gauge steel with channel reinforcements for extra strength. Doors feature foam seals to keep out dust and debris. Full access door in rear allows easy wiring and is louvered for ventilation. Doors include cylinder locks for security; all locks keyed alike (1 lock on lower compartment, 2 on rear). Mobile computer cabinet includes 2 filtered air intake fans (1 in top and 1 in bottom compartment). Flat screen monitors are kept safe in top compartment with break resistant acrylic window. Features a convenient 30"W x 18-1/4"D sloped writing surface and lockable 24"W x 22"D slide-out keyboard/mouse tray with full extension drawer glides. Cable management grommet. Lower compartment includes one 23"W x 26"D height adjustable slide-out shelf that adjusts at 2" increments. The slide-out shelf can hold up to 90 lbs. Non-marring heavy duty 5" casters (2 swivel with brake, 2 rigid). Powder coat finish.Upper frame consists of: 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Lower frame consists of: 23 gauge door & door frame, 23 gauge side & bottom panels, 20 gauge drawer thickness.

Dimensions:

Upper Compartment Interior - 25-3/4"W x 10"D x 22-1/2"H
Lower Compartment Interior - 26-3/4"W x 28-1/8"D x 31"H
Acrylic Window - 24-1/2"W x 17-3/4"H
Overall Unit - 30"W x 30"D x 66-3/8"H
Height Clearance for Shelf: 23-1/2"

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES30
    • DEPTH INCHES30
    • HEIGHT INCHES66-3/8
    • COLOR FINISHBlack
    • TYPEComputer Cabinet
    • CASTERS5" ( 2 rigid, 2 swivel locking)
    • ASSEMBLYAssembled
    • LIMITED WARRANTY1 Year
    • WIDTH RANGE>24" to 36"
    • HEIGHT RANGE>48" to 72"
    • MODEL249190ABK
    • DEPTH RANGE>24" and more
    • ENCLOSURE TYPEDisplay & CPU
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Love them

Your review: Our Agency has 8 Cabinets. We use them for client Kiosk. All equipment it locked and safe.

Pros: Lie that you have to stand and it keep the computer locked up safe

Cons: more peripheral located near the top. We have scanner setup so client can scanner their documents. We had to purchase usb extenders so the scanners could rest on the desk area

Is this review helpful?

Nice Product Except...

Your review: The cabinet is nicely built and functions as described... except for the keyboard tray. A standard keyboard wouldn't fit on the shelf and close. We had to modify the tray and upper lip of the cabinet, as well as the rails to lower the shelf half an inch. Now the keyboard and mouse clear without issue. Other than that, we're pleased with the construction of the cabinet.**c/s 03/25/2015

Pros: Positive pressure will hopefully keep the inside clean and cool; lockable; reinforced doors to add rigidity to otherwise thin metal.

Cons: Extremely long shipping; had to modify the keyboard tray to accommodate a standard keyboard and mouse.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 2 answers for this product.

Sort by: 

2 Results

Are there CAD drawings availible for this product?

Question Asked By: Dave , December 18, 2014

+ View 1 Answer

Answer This Question

What is the height clearance on the shelf?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results