Deluxe LCD Industrial Computer Cabinet, Blue, Assembled

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Deluxe LCD Industrial Computer Cabinet, Blue, Assembled

Item #: WB249190ABL

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 849.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Global Industrial™ DELUXE LCD COMPUTER CABINET

Assembled

Exclusive LCD computer cabinet features LCD monitor storage and a convenient writing surface. The monitor storage area provides security for flat panels screens up to 27" diagonal. Industrial LCD computer cabinets provide optimum security to all your valuable computer equipment. Built to last using rugged 12 and 16 gauge steel with channel reinforcements for extra strength. Doors feature foam seals to keep out dust and debris. Full access door in rear allows easy wiring and is louvered for ventilation. Doors include cylinder locks for security; all locks keyed alike (1 lock on lower compartment, 2 on rear). Mobile computer cabinet includes 2 filtered air intake fans (1 in top and 1 in bottom compartment). Flat screen monitors are kept safe in top compartment with break resistant acrylic window. Features a convenient 30"W x 18-1/4"D sloped writing surface and lockable 24"W x 22"D slide-out keyboard/mouse tray with full extension drawer glides. Cable management grommet. Lower compartment includes one 23"W x 26"D height adjustable slide-out shelf that adjusts at 2" increments. The slide-out shelf can hold up to 90 lbs. Non-marring heavy duty 5" casters (2 swivel with brake, 2 rigid). Powder coat finish.Upper frame consists of: 24 gauge panels, 19 gauge sliding keyboard/mouse tray. Lower frame consists of: 23 gauge door & door frame, 23 gauge side & bottom panels, 20 gauge drawer thickness.

Dimensions:

Upper Compartment Interior - 25-3/4"W x 10"D x 22-1/2"H
Lower Compartment Interior - 26-3/4"W x 28-1/8"D x 31"H
Acrylic Window - 24-1/2"W x 17-3/4"H
Overall Unit - 30"W x 30"D x 66-3/8"H
Height Clearance for Shelf: 23-1/2"

Product Specifications

    • BRANDGlobal Industrial™
    • WIDTH INCHES30
    • DEPTH INCHES30
    • HEIGHT INCHES66-3/8
    • COLOR FINISHBlue
    • TYPEComputer Cabinet
    • CASTERS5" ( 2 rigid, 2 swivel locking)
    • ASSEMBLYAssembled
    • LIMITED WARRANTY1 Year
    • DEPTH RANGE>24" and more
    • ENCLOSURE TYPEDisplay & CPU
    • HEIGHT RANGE>48" to 72"
    • WIDTH RANGE>24" to 36"
    • MODEL249190ABL
Have A Question About This Product?
1 Question | 1 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

LCD Industrial Cabinet

Your review: The cabinet is what I was looking for and expecting. The only small problem was the keyboard drawer would not close with a mouse and keyboard on the drawer. The may want to design 1 inch wider. Thank you.

Is this review helpful?

Industrial Cabinet

Your review: The enclosure is constructed well. It is in a distirbution facility and is working well. Nice product for the price.

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 1 answers for this product.

Sort by: 

2 Results

What is the height clearance on the shelf?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

2 Results